Shop All Shower Heads
Showerscape
Shower Head, Brushed Brass, Wall Mount
Mfr # K136A7
Zoro # G3082006
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Material Brass
- Length 7.75
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
Product Information
- Brand Showerscape
- MFR # K136A7
- Zoro # G3082006
- UPC # 663370677816
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 7.75 |
Width | 7.75 |
Height | 3.19 |
Face Dia. | 7-3/4" |
Item Height (Inch) | 3.19 |
Item Width (Inch) | 7.75 |
Item Length (Inch) | 7.75 |
Description
Rejuvenate your body with a vigorous shower experience that the Victorian 7-3/4 inch round brass showerhead with 141 water channels delivers. This shower head is designed to provide a powerful massaging feel while scrubbing off the stresses of the day. As an added feature, the adjustable ability allows you to tilt the shower head to any desired angle.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Washing Machine Valve, 3/4 in., CPVC, Blue (38969)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14059-BL)
- T&S BRASS Swing Pot Filler, Chrome, 1 Hole, ADA Compliant (B-0590)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-3275)
- SHOWERSCAPE KX82650 Claremont Hand Shower Head, Matte Black (KX82650)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- SHOWERSCAPE Shower Head, Brushed Nickel, Wall Mount (CK132A8)
- SHOWERSCAPE Shower Head, Antique Brass, Wall Mount (K137A3)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K139A2)
- Showerscape Shower Heads