Shop All Shower & Bathtub Parts
Showerscape
S-Shape Shower Arm, Oil Rubbed Bronze
Mfr # K152A5
Zoro # G3750398
product price: $42.87
/ea
$42.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Brass
- Spout Flow Rate (GPM) 0
- UPC/CUPC Certified false
- Theme Traditional
Product Information
- Brand Showerscape
- MFR # K152A5
- Zoro # G3750398
- UPC # 663370115301
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Length (Inch) | 8.75 |
Item Width (Inch) | 8.25 |
Item Height (Inch) | 1 |
Description
Create a customized shower experience by matching this oil rubbed bronze finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Flange and shower head sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX100)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-6-6)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2634101.020)
- ARROWHEAD BRASS 1/2X3/4 Hose Thread Bib (251QTLF)
- SHOWERSCAPE S-Shape Shower Arm, Polished Brass (K152A2)
- SHOWERSCAPE K173A0 Wall Mount Water Supply Elbow, Matte Black (K173A0)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Polished Brass (K173T2)
- SHOWERSCAPE 6" Shower Arm, Oil Rubbed Bronze (K150A5)
- SHOWERSCAPE Trimscape 10" S-Shape Shower Arm, Brushed Nickel (K159A8)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Brushed Nickel (K173M8)
- KOHLER Levity 5/16 Shower Door 78 X 47-5/8 Hdl (706375-L-2MB)
- Showerscape Shower & Bathtub Parts