Shop All Showerhead and Tub Accessories
Showerscape
Made to Match 30" Brass Shower Slide Bar, Chrome
Mfr # K183A1
Zoro # G3912012
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Brass
- ADA Compliant false
- UPC/CUPC Certified false
- Handshower Flow Rate (GPM) 0
Product Information
- Brand Showerscape
- MFR # K183A1
- Zoro # G3912012
- UPC # 663370102523
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Item Length (Inch) | 32.5 |
Item Height (Inch) | 1.75 |
Item Width (Inch) | 2 |
Description
Have both the style and bathing experience you deserve with this slide bar. The Made To Match 30-Inch Brass Shower Slide Bar is offered in a variety of finishes to fit your desired traditional washroom decor. Allow it to regulate the height of your hand shower in fashion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bradley Toilet Partition Dividing Panel Hardware Kit, Zamak, Baked Enamel - HDWT-Z1PD (HDWT-Z1PD)
- KOHLER Purist(R) 14" Pivot Handle (705767-NX)
- PLUMB PAK Cutter Pvc A/O 1- 5/8In (K840-101)
- KOHLER Plate, Wall Mount (1016310)
- SHOWERSCAPE 30" Brass Shower Slide Bar, Polished Brass (K183A2)
- SHOWERSCAPE Made to Match 24" Shower Slide Bar W/ Pin Wall Hook, Chrome (K180A1)
- SHOWERSCAPE 24" Shower Slide Bar W/ Pin Wall Hook, Polished Brass (K180A2)
- SPEAKMAN Valve Trim (CPT-1000-TP)
- ROHL Arcana 3/4" Thermostatic Trim Without Volume Control (AC720LM-PN/TO)
- SPEAKMAN SLV-1080-ADA Neo Trim and Handicap Shower System, No Valve (SLV-1080-ADA)
- DELTA Vandal-Resistant Spray Outlet .5 Gpm (RP31704)
- Showerscape Showerhead and Tub Accessories