Shop All Shower Heads
Showerscape
KXH441A0 Vilbosch 5" 4-Function Hand Shower Head, Matte Black
Mfr # KXH441A0
Zoro # G3109960
$48.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material ABS
- Length 10.94
- Flow Rate 1.8 gpm
- Width 5.13
Product Information
- Brand Showerscape
- MFR # KXH441A0
- Zoro # G3109960
- UPC # 663370750236
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 10.94 |
Width | 5.13 |
Height | 1.31 |
Face Dia. | 5-1/8" |
Depth | 1.31" |
Item Height (Inch) | 1.31 |
Item Length (Inch) | 10.94 |
Item Width (Inch) | 5.13 |
Description
Get a spa like experience in your home with the Vilbosch 5-inch 4-function hand shower head. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the matte black finish to provide a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3 in x 2 in Pipe Size (439338)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 2" Size (TTMP-2)
- LEGEND VALVE 1-1/4" S-400 GATE VALVE (104-476)
- ELKAY Elkay Dual Lvr Faucet-Pre Rinse-Lf (LK943AF10LC)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE Shower Head, Antique Brass, Wall Mount (K137A3)
- SHOWERSCAPE KX82650 Claremont Hand Shower Head, Matte Black (KX82650)
- SHOWERSCAPE Shower Head, Brushed Nickel, Wall Mount (CK132A8)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP51305)
- Showerscape Shower Heads