Shop All Shower Heads
Showerscape
KX8225CK 12-Inch Rainfall Square Shower Head with 16-Inch Shower Arm, Oil Rubbed Bronze
Mfr # KX8225CK
Zoro # G802837856
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Material Plastic;Brass
- Length 17.5
- Width 11.44
- Height 3.5
Product Information
- Brand Showerscape
- MFR # KX8225CK
- Zoro # G802837856
- UPC # 663370755927
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 17.5 |
Width | 11.44 |
Height | 3.5 |
Details
Color | Oil Rubbed Bronze |
Material | Plastic;Brass |
Weight | 4.4 |
Finish | Oil Rubbed Bronze |
Features | Engineering grade ABS plastic showerhead, 11-7/16" rain drop square showerhead, 15-3/4" brass shower arm, 130 water channels, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Standard 1/2" NPT connection |
Includes | Shower Head;Shower Arm |
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 130 water channels, the Claremont 12-inch rainfall square shower head with 16-inch shower arm will rejuvenate both your body and soul. The rain drop technology coupled with the 12" diameter face ensures that every part of your body feels the soothing sensation of rain.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/8" x 10" Black Pipe Nipple Sch 40 (0330004003)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 2 In Out (31500069014000 IP)
- SUMNER Jack Stand (785283)
- COMMERCIAL 9 1/4" Porcelain 3/4 Floor Sink Top Grate (11527)
- SHOWERSCAPE Shower Head, Brushed Nickel, Wall Mount (CK132A8)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE KX82650 Claremont Hand Shower Head, Matte Black (KX82650)
- SHOWERSCAPE Shower Head, Antique Brass, Wall Mount (K137A3)
- SPEAKMAN Neo S-5000-MB-E175 Exhilaration Shower Head (S-5000-MB-E175)
- Showerscape Bathtub Faucets & Accessories