Shop All Shower Heads
Showerscape
KX2520H 5 Setting Hand Shower Head, Matte Black
Mfr # KX2520H
Zoro # G3098325
$42.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower
- Color Matte Black
- Features Engineering grade ABS construction, Clog free 5 function hand shower, 80-7/16" length, 3-7/16" diameter face, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI
- Material Plastic
- Length 8.44
Product Information
- Brand Showerscape
- MFR # KX2520H
- Zoro # G3098325
- UPC # 663370750212
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8.44 |
Height | 2.19 |
Width | 3.44 |
Depth | 2-3/16" |
Face Dia. | 3-7/16" |
Item Length (Inch) | 8.44 |
Item Height (Inch) | 2.19 |
Item Width (Inch) | 3.44 |
Description
Get a spa like experience in your home with the Vilbosch 5 Setting Hand Shower Head. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the matte black finish to provide a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Bag Housing, 42-1/10 In., 3 In NPT, 200 gpm (ES23NA415-75)
- ASCO RedHat Angle Body Piston Valve, SS, NC, 1/2 In (8290A792)
- VIEGA Viega ProPress tee, 1-1/2" x 1" x 1" (15458)
- THRIFCO PLUMBING 1/4 X Close Brass Nipple (9319071)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SHOWERSCAPE Shower Head, Brushed Nickel, Wall Mount (CK132A8)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- MOEN COMMERCIAL wall, Shower Head, Chrome Plated (8349)
- Showerscape Shower Heads