Shop All Shower Heads
Showerscape
K251A5CK 9-5/8 Inch Square Shower Head with Shower Arm, Oil Rubbed Bronze
Mfr # K251A5CK
Zoro # G502838375
Free Shipping & Returns
$175.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Material Plastic;Brass
- Length 15.94
- Width 9.63
- Height 3.19
Product Information
- Brand Showerscape
- MFR # K251A5CK
- Zoro # G502838375
- UPC # 663370790348
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 15.94 |
Width | 9.63 |
Height | 3.19 |
Details
Color | Oil Rubbed Bronze |
Material | Plastic;Brass |
Weight | 3.33 |
Includes | Shower Head;Shower Arm |
Features | Engineering grade ABS plastic showerhead, 9-5/80" square showerhead, 1 water channels, Clog free nozzles design, 15-3/4" brass shower arm, Corrosion-resistant finish, Designed for long-lasting durability, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI |
Finish | Oil Rubbed Bronze |
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 100 water channels, the Claremont square shower head with shower arm will rejuvenate both your body and soul. The rain drop technology coupled with the 9-5/8" diameter face ensures that every part of your body feels the soothing sensation of rain.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Ball Valve Repair Kit, SC301, 1/2" (4373001880)
- BLACK SWAN Probing Rod With Ball Point Tip 1/2"x3' (19400)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (5P840)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305438)
- SHOWERSCAPE KX82650 Claremont Hand Shower Head, Matte Black (KX82650)
- SHOWERSCAPE Shower Head, Brushed Nickel, Wall Mount (CK132A8)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- DELTA Premium, 5-Setting, Shower Head (52634-15-BG)
- Showerscape Shower Heads