Shop All Shower Heads
Showerscape
K251A3 9-5/8-Inch Square Rainfall Shower Head, Antique Brass
Mfr # K251A3
Zoro # G502838047
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Brass
- Material Plastic;Brass
- Length 9.63
- Width 9.63
- Height 2.19
Product Information
- Brand Showerscape
- MFR # K251A3
- Zoro # G502838047
- UPC # 663370862083
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 9.63 |
Width | 9.63 |
Height | 2.19 |
Details
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 100 water channels, the Claremont 9-5/8-inch square rainfall shower head will rejuvenate both your body and soul. The rain drop technology coupled with the 9-5/8" diameter face ensures that every part of your body feels the soothing sensation of rain.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Red, Overall 100 ft L (95UM-4X.75-RED-0100)
- MOEN Shower Valve Repair Kit, 1 Hole (62370)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper and Closure, Brushed Nickel (58301-BN)
- KOHLER Triton Bowe 4 Centerset - Wristblade (400T20-5AKA-CP)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE Shower Head, Antique Brass, Wall Mount (K137A3)
- SHOWERSCAPE Shower Head, Brushed Nickel, Wall Mount (CK132A8)
- SHOWERSCAPE KX82650 Claremont Hand Shower Head, Matte Black (KX82650)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2272-E15)
- Showerscape Bathtub Faucets & Accessories