Shop All Shower & Bathtub Parts
Showerscape
K173A0 Wall Mount Water Supply Elbow, Matte Black
Mfr # K173A0
Zoro # G3088516
product price: $38.97
/ea
$38.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Color Matte Black
- Material Brass
- Includes Shower Supply Elbow
- Length 2
Product Information
- Brand Showerscape
- MFR # K173A0
- Zoro # G3088516
- UPC # 663370759529
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 2 |
Item Width (Inch) | 2 |
Item Length (Inch) | 2 |
Item Height (Inch) | 1.2 |
Description
This water supply elbow delivers a simplistic design, perfect for use in any bathroom. Use it to connect your hand shower hose to a direct water supply behind your shower wall. Hand shower holder and other accessories are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket Weld SS Half Coupling (4307000414)
- KOHLER Artifacts 24" Towel Bar (72568-2BZ)
- BEMIS MFG.. WHT Round Toilet Seat (47SLOW 000)
- KOHLER Components Towel Arm (78377-CP)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Polished Brass (K173A2)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Polished Brass (K173T2)
- SHOWERSCAPE K117C7 Restoration 17" Shower Arm, Brushed Brass (K117C7)
- SHOWERSCAPE S-Shape Shower Arm, Oil Rubbed Bronze (K152A5)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Brushed Nickel (K173M8)
- SHOWERSCAPE Showerscape K150F0 Trimscape Shower Arm Flange, Matte Black (K150F0)
- KOHLER Invigoration Series Steam Generator C (5557-BN)
- Showerscape Shower & Bathtub Parts