Shop All Toilet Repair Parts
Showerscape
Complement 20" X 3/8" Diameter Flat Closet Supply, Brass
Mfr # CF38207
Zoro # G3096100
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Brass
- Includes Supply Line
- Features Solid brass construction for reliability, 20" riser supply line, 3/8" diameter tube, Corrosion-resistant finish, Designed for long-lasting durability
- Width 0.81
Product Information
- Brand Showerscape
- MFR # CF38207
- Zoro # G3096100
- UPC # 663370583582
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Width | 0.81 |
Length | 20 |
Height | 0.81 |
Item Width (Inch) | 0.81 |
Item Length (Inch) | 20 |
Item Height (Inch) | 0.81 |
Details
Material | Brass |
Color | Brushed Brass |
Finish | Brushed Brass |
Includes | Supply Line |
Features | Solid brass construction for reliability, 20" riser supply line, 3/8" diameter tube, Corrosion-resistant finish, Designed for long-lasting durability |
Item | Toilet Supply Line |
Weight | 0.14 |
DOE Certified | false |
Item Weight (lbs) | 0.14 |
Collection | Complement |
Low Lead Compliant | false |
Theme | Traditional |
ADA Compliant | false |
Warranty | 1 |
UPC/CUPC Certified | true |
Prop 65 Label | false |
CEC Certified | false |
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Aerators & Adapters, Fits Brand Speakman Polished Chrome, Brass, Plastic, Rubber (RPG05-0674-PC)
- KOHLER Mounting Hardware Kit (1236735)
- VNE STAINLESS STEEL FITTING (EG23B-6L2.0X.5)
- ASAHI Replacement Screen, 4" Size (3188040)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Nickel (CF38206)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Black (CF38200MB)
- SHOWERSCAPE Complement 30" X 3/8" Diameter Flat Closet Supply, Black (CF38300MB)
- SHOWERSCAPE Complement 30" X 3/8" Diameter Flat Closet Supply, Brass (CF38307)
- SHOWERSCAPE 30" X 3/8" Diameter Flat Closet Supply, Oil Rubbed Bronze (CF38305)
- BLACK SWAN Closet Screws-Brass-Bagged 1/4" X 2-1/2" (12560)
- TOTO Trip Lever Cst784Sf Brushed Nickel (THU148#BN)
- Showerscape Toilet Repair Parts