Shop All Toilet Repair Parts
Showerscape
Complement 20" X 3/8" Diameter Flat Closet Supply, Black
Mfr # CF38200MB
Zoro # G3091228
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Matte Black
- Includes Supply Line
- Width 0.81
- Features Solid brass construction for reliability, 20" riser supply line, 3/8" diameter tube, Corrosion-resistant finish, Designed for long-lasting durability
Product Information
- Brand Showerscape
- MFR # CF38200MB
- Zoro # G3091228
- UPC # 663370583575
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Width | 0.81 |
Height | 0.81 |
Length | 20 |
Item Width (Inch) | 0.81 |
Item Length (Inch) | 20 |
Item Height (Inch) | 0.81 |
Details
Material | Brass |
Color | Matte Black |
Finish | Matte Black |
Includes | Supply Line |
Item | Toilet Supply Line |
Features | Solid brass construction for reliability, 20" riser supply line, 3/8" diameter tube, Corrosion-resistant finish, Designed for long-lasting durability |
Weight | 0.14 |
Item Weight (lbs) | 0.14 |
ADA Compliant | false |
Warranty | 1 |
DOE Certified | false |
UPC/CUPC Certified | true |
Collection | Complement |
Theme | Traditional |
Prop 65 Label | false |
Low Lead Compliant | false |
CEC Certified | false |
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1-1/4" Pipe Size, Socket (9851-012)
- PARKER 1/2" x 1/4" FNPT x MNPT 316 SS Reducing Adapter (8-4 RA-SS)
- MOEN Arlys Brushed nickel paper holder (Y5708BN)
- LEGEND VALVE 1/2" BLACK SQUARE HEAD PLUG (350-403C)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Brass (CF38207)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Nickel (CF38206)
- SHOWERSCAPE 30" X 3/8" Diameter Flat Closet Supply, Oil Rubbed Bronze (CF38305)
- SHOWERSCAPE Complement 30" X 3/8" Diameter Flat Closet Supply, Brass (CF38307)
- SHOWERSCAPE Complement 30" X 3/8" Diameter Flat Closet Supply, Black (CF38300MB)
- FLUIDMASTER Wax-Free Seal, Blue, Rubber (7530P8G)
- AMERICAN STANDARD Trip Lever, Cadet 3, Satin Nickle (738903-2950A)
- Showerscape Toilet Repair Parts