Shop All Faucet Repair and Maintenance
Showerscape
CB38307 Complement 30" Bullnose Bathroom Supply Line, Brushed Brass
Mfr # CB38307
Zoro # G3108116
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Supply Line
- Color Brushed Brass
- Height 0.63
- ADA Compliant false
Product Information
- Brand Showerscape
- MFR # CB38307
- Zoro # G3108116
- UPC # 663370583568
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Height | 0.63 |
Width | 0.63 |
Length | 30 |
Item Width (Inch) | 0.63 |
Item Height (Inch) | 0.63 |
Item Length (Inch) | 30 |
Details
Material | Brass |
Finish | Brushed Brass |
Includes | Supply Line |
Color | Brushed Brass |
Item | Faucet Supply Line |
ADA Compliant | false |
Valve Type | No Cartridge |
Features | Solid Brass Construction for Reliability, 30" Supply Line, 3/8" Diameter Tube, For Use with Lavatory Sinks, Corrosion-Resistant Finish, Designed for Long-Lasting Durability |
DOE Certified | false |
Item Weight (lbs) | 0.22 |
Low Lead Compliant | false |
Warranty | 1 |
CEC Certified | false |
Theme | Transitional |
Prop 65 Label | true |
UPC/CUPC Certified | true |
Collection | Complement |
Description
This rigid supply line is the perfect way to add the finishing touches to your bathroom, installs easily into a 3/8" compression stop valve, at 30" long it will reach most applications, Brass construction for added durability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tank to Bowl Kit, Brass/Rubber, Mansfield (68-7055)
- 3M AQUA-PURE Quick Connect Filter, 10 gpm, 2-3/4" O.D., 8 in H (AP43111)
- CHATHAM BRASS Black Spray Head, Black Head Only (CB-422)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52405)
- SHOWERSCAPE CB38200MB Complement 20" Bullnose Bathroom Supply Line, Matte Black (CB38200MB)
- SHOWERSCAPE CB38207 Complement 20" Bullnose Bathroom Supply Line, Brushed Brass (CB38207)
- KISSLER Faucet Repair Kit, For Delta (PB3614)
- PLUMB PAK KITCHEN FAUCET SPRY BLK (PP815-2)
- COMPONENT HARDWARE Encore 8" OC. Brass Chrome Plated Wall Mount Pre Rinse Assembly with 14" Add On Faucet (KL53-1000-AF5)
- POWERS Dial Assembly Repair Kit (420-335)
- CHICAGO FAUCET Single Cold Water Angle Valve (954-CP)
- Showerscape Faucet Repair and Maintenance