Shop All Faucet Repair and Maintenance
Showerscape
CB38200MB Complement 20" Bullnose Bathroom Supply Line, Matte Black
Mfr # CB38200MB
Zoro # G3106576
product price: $24.02
/ea
$24.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Supply Tube
- Valve Type No Cartridge
- Features Fabricated from Solid Brass for Reliability, 20" Supply Line, 3/8" Diameter Tube, 22 Gauge, For Use with Lavatory Sinks, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
- Height 0.63
Product Information
- Brand Showerscape
- MFR # CB38200MB
- Zoro # G3106576
- UPC # 663370583537
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Height | 0.63 |
Length | 20 |
Width | 0.63 |
Item Height (Inch) | 0.63 |
Item Length (Inch) | 20 |
Item Width (Inch) | 0.63 |
Details
Material | Brass |
Finish | Matte Black |
Includes | Supply Tube |
Valve Type | No Cartridge |
Features | Fabricated from Solid Brass for Reliability, 20" Supply Line, 3/8" Diameter Tube, 22 Gauge, For Use with Lavatory Sinks, Corrosion-Resistant Finish, Designed for Long-Lasting Durability |
Color | Matte Black |
Item | Faucet Supply Line |
ADA Compliant | false |
Collection | Complement |
DOE Certified | false |
Theme | Transitional |
CEC Certified | false |
Item Weight (lbs) | 0.22 |
Warranty | 1 |
Prop 65 Label | true |
UPC/CUPC Certified | true |
Low Lead Compliant | true |
Description
This rigid supply line is the perfect way to add the finishing touches to your bathroom. From Kingston Brass this supply line installs easily into a 3/8" compression stop valve. At 20" long it will reach most pedestals. Constructed from brass construction for long-lasting use and strong durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 1-1/2" Pipe Size (BULK-PF-211)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1 in Pipe Size (417010BC)
- NVENT CADDY Clevis Hanger, 6 In, 1940 lb Max Load (4010600EG)
- ZURN Urinal Repair Kit, 1.0 Gal (P6000-EUR-WS1)
- SHOWERSCAPE CB38207 Complement 20" Bullnose Bathroom Supply Line, Brushed Brass (CB38207)
- SHOWERSCAPE CB38307 Complement 30" Bullnose Bathroom Supply Line, Brushed Brass (CB38307)
- KOHLER Seal (75732)
- FAUCETURE EVP1000 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Black (EVP1000)
- WATERSAVER Renewable Unit (BNV200)
- DELTA 3/4 in. OD Hot and Cold Index Button Set (IB-133904)
- CHICAGO FAUCET Faucet Inlet Supply Arm, Brass (GJKABCP)
- Showerscape Faucet Repair and Maintenance