Shop All Tub Spouts
Showerscape
6" Universal Tub Spout with Diverter, Polished Brass
Mfr # K1275A2
Zoro # G204245693
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Finish Polished Brass
- Includes Tub Spout;Adapters
- Height 3
- Features Overall size: (L)6" x (H)3", Zinc alloy construction, Includes diverter, Universal fit (1/2" copper pipe, 1/2" IPS and 3/4" IPS), Front end threaded, CUPC/CSA listed
Product Information
- Brand Showerscape
- MFR # K1275A2
- Zoro # G204245693
- UPC # 663370745898
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Height | 3 |
Width | 3 |
Length | 6 |
Details
Material | Zinc Alloy |
Finish | Polished Brass |
Includes | Tub Spout;Adapters |
Features | Overall size: (L)6" x (H)3", Zinc alloy construction, Includes diverter, Universal fit (1/2" copper pipe, 1/2" IPS and 3/4" IPS), Front end threaded, CUPC/CSA listed |
Color | Polished Brass |
Weight | 0.88 |
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. A featured diverter lever above the head enables water to switch its flow between the tub spout and the shower head. Choose from an array of finishes to coordinate with your bathroom ensemble.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Adhesive Cover Caps Pvc White 3/8 in. 1 Sheet 120 Caps (FC.SP.38.WH)
- PARKER 1/2" Compression x MNPT Brass 90 Degree Elbow 10PK (169CA-8-8)
- PARKER 45 Extruded Street Elbow, Brass, 1/2 in (2214P-8-8)
- ANVIL 1/8" Malleable Iron Merchant Coupling Class 150 (0320200009)
- SHOWERSCAPE Universal Diverter, Tub Spout, Brushed Nickel (K1293A8)
- SHOWERSCAPE 6" Universal, Tub Spout W/ Diverter, Oil Rubbed Bronze (K1275A5)
- SHOWERSCAPE 6" Universal, Tub Spout W/ Diverter, Brushed Nickel (K1275A8)
- SHOWERSCAPE 5" Universal Diverter, Tub Spout, Chrome (K1288A1)
- SHOWERSCAPE Universal Diverter, Tub Spout, Oil Rubbed Bronze (K1293A5)
- MOEN Polished Nickel Diverter Spouts (S114NL)
- MOEN Nondiverter Spouts Brushed Nickel (S3898BN)
- Showerscape Tub Spouts