Shop All Tub Spouts
Showerscape
6" Universal Tub Spout with Diverter, Brushed Brass
Mfr # K1275A7
Zoro # G704245735
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Finish Brushed Brass
- Includes Tub Spout;Adapters
- Color Brushed Brass
- Features Overall size: (L)6" x (H)3", Zinc alloy construction, Includes diverter, Universal fit (1/2" copper pipe, 1/2" IPS and 3/4" IPS), Front end threaded, CUPC/CSA listed
Product Information
- Brand Showerscape
- MFR # K1275A7
- Zoro # G704245735
- UPC # 663370745911
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Length | 6 |
Width | 3 |
Height | 3 |
Details
Material | Zinc Alloy |
Finish | Brushed Brass |
Includes | Tub Spout;Adapters |
Color | Brushed Brass |
Features | Overall size: (L)6" x (H)3", Zinc alloy construction, Includes diverter, Universal fit (1/2" copper pipe, 1/2" IPS and 3/4" IPS), Front end threaded, CUPC/CSA listed |
Weight | 0.88 |
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. A featured diverter lever above the head enables water to switch its flow between the tub spout and the shower head. Choose from an array of finishes to coordinate with your bathroom ensemble.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF HEX BUSHING 1.25MX1""F LF (4506770)
- NIBCO 3/4" NOM FTG Copper Plug (616 3/4)
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 1 in, BSPT (ZUSA-PF-10276)
- MOEN Commercial Recessed Paper Holder Bright Chrome (2575)
- SHOWERSCAPE 5" Universal Diverter, Tub Spout, Chrome (K1288A1)
- SHOWERSCAPE 6" Universal, Tub Spout W/ Diverter, Brushed Nickel (K1275A8)
- SHOWERSCAPE Universal Diverter, Tub Spout, Oil Rubbed Bronze (K1293A5)
- SHOWERSCAPE 6" Universal, Tub Spout W/ Diverter, Oil Rubbed Bronze (K1275A5)
- SHOWERSCAPE Universal Diverter, Tub Spout, Brushed Nickel (K1293A8)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Brushed Nickel (K1268A8)
- DELTA Tub Spout, Pull-Up Diverter (RP75435SS)
- Showerscape Tub Spouts