Shop All Tub Spouts
Showerscape
6" Universal Tub Spout with Diverter, Antique Brass
Mfr # K1275A3
Zoro # G204245730
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Finish Antique Brass
- Includes Tub Spout;Adapters
- Height 3
- Weight 0.88
Product Information
- Brand Showerscape
- MFR # K1275A3
- Zoro # G204245730
- UPC # 663370745904
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Height | 3 |
Length | 6 |
Width | 3 |
Details
Material | Zinc Alloy |
Finish | Antique Brass |
Includes | Tub Spout;Adapters |
Weight | 0.88 |
Features | Overall size: (L)6" x (H)3", Zinc alloy construction, Includes diverter, Universal fit (1/2" copper pipe, 1/2" IPS and 3/4" IPS), Front end threaded, CUPC/CSA listed |
Color | Antique Brass |
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. A featured diverter lever above the head enables water to switch its flow between the tub spout and the shower head. Choose from an array of finishes to coordinate with your bathroom ensemble.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket Weld SS Coupling (4307004268)
- ALFI BRAND 12 x 24 Black Matte SS Vertical Dbl Shelf Bath Shower Niche (ABNC1224-BLA)
- MILWAUKEE VALVE Gate Valve, 1 In., Solder, Bronze (UP149 1)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-25)
- SHOWERSCAPE 5" Universal Diverter, Tub Spout, Chrome (K1288A1)
- SHOWERSCAPE Universal Diverter, Tub Spout, Brushed Nickel (K1293A8)
- SHOWERSCAPE 6" Universal, Tub Spout W/ Diverter, Brushed Nickel (K1275A8)
- SHOWERSCAPE Universal Diverter, Tub Spout, Oil Rubbed Bronze (K1293A5)
- SHOWERSCAPE 6" Universal, Tub Spout W/ Diverter, Oil Rubbed Bronze (K1275A5)
- RIOBEL Wall-Mount Tub Spout (EQ80C)
- MOEN Nondiverter Spouts (195386)
- Showerscape Tub Spouts