Shop All Shower & Bathtub Parts
Showerscape
6" Shower Arm, Oil Rubbed Bronze
Mfr # K150A5
Zoro # G3747817
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Brass
- Spout Flow Rate (GPM) 0
- Pullout Spray false
- Theme Traditional
Product Information
- Brand Showerscape
- MFR # K150A5
- Zoro # G3747817
- UPC # 663370040603
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Width (Inch) | 0.81 |
Item Length (Inch) | 5.38 |
Item Height (Inch) | 2.19 |
Description
Create a customized shower experience by matching this oil rubbed bronze finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Flange and shower head sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-106)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (81085)
- LEGEND VALVE 1-1/2" BRZ INSERT COUPLING NL (312-167NL)
- ZORO SELECT PVC Union, FNPT x FNPT, 1/2 in Pipe Size (898-375-005)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Brushed Nickel (K173M8)
- SHOWERSCAPE K117C7 Restoration 17" Shower Arm, Brushed Brass (K117C7)
- SHOWERSCAPE K173A0 Wall Mount Water Supply Elbow, Matte Black (K173A0)
- SHOWERSCAPE S-Shape Shower Arm, Polished Brass (K152A2)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Polished Brass (K173T2)
- SHOWERSCAPE S-Shape Shower Arm, Oil Rubbed Bronze (K152A5)
- KOHLER Purist Stillness Wall-Mount Supply Elbow With Check Valve (22172-2MB)
- Showerscape Shower & Bathtub Parts