Shop All Showerhead and Tub Accessories
Showerscape
22" Brass Shower Slide Bar, Brushed Nickel
Mfr # K8241M8
Zoro # G3921873
product price: $162.47
/ea
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Brass
- ADA Compliant false
- Handshower Included No
- Collection Claremont
Product Information
- Brand Showerscape
- MFR # K8241M8
- Zoro # G3921873
- UPC # 663370102516
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Item Length (Inch) | 26.5 |
Item Width (Inch) | 4.25 |
Item Height (Inch) | 2.13 |
Description
Have both the style and bathing experience you deserve with this slide bar. The Claremont 22-Inch Brass Shower Slide Bar is offered in a variety of finishes to fit your desired modern washroom decor. Allow it to regulate the height of your hand shower in fashion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 4-1/2" O.D., 20 in H, 6 PK (T15R20-4-45A)
- ZORO SELECT 2" MNPT x 10 ft. TBE Black Pipe Sch 40 (588-1200)
- PARKER 1/2" Compression Brass Cap (8BLP8-B)
- KOHLER Statement 3F Round Handshower Polished Chrome (26282-CP)
- SHOWERSCAPE Made to Match 30" Brass Shower Slide Bar, Chrome (K183A1)
- SHOWERSCAPE 24" Shower Slide Bar W/ Pin Wall Hook, Polished Brass (K180A2)
- SHOWERSCAPE 30" Brass Shower Slide Bar, Polished Brass (K183A2)
- SHOWERSCAPE Made to Match 24" Shower Slide Bar W/ Pin Wall Hook, Chrome (K180A1)
- DELTA Monitor 17 Series Valve Trim W/ 6-Setting Integrated Diverter (T27959-BL)
- MOEN Drop Ell Brushed Nickel (A725BN)
- HARDWARE EXPRESS 7-900 Symmons Tempcontrol Thermostatic Mix Valve 1.5 in. (2473321)
- Showerscape Showerhead and Tub Accessories