Shop All Shower & Bathtub Parts
Shower-Ware
Apex Shower, 24 in
Mfr # 458B-W
Zoro # G8212358
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Series Apex 450B
- Showerhead Material Plastic
- Connection Type Male NPT
- Includes Fixed Showerhead Yes
Product Information
- Brand Shower-Ware
- MFR # 458B-W
- Zoro # G8212358
- UPC # 883232705031
- Country of Origin Mexico
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 7 1/2 in |
Connection Size | 1/2 in |
Overall Height | 28 13/20 in |
Overall Depth | 3 in |
Details
Item | Apex Shower |
Finish | Chrome |
Series | Apex 450B |
Showerhead Material | Plastic |
Connection Type | Male NPT |
Includes Fixed Showerhead | Yes |
Showerhead Type | Wall Mounted |
Features | 18 gage, 304 stainless steel construction, Chrome-plated, brass showerhead, Flexible hose connectors for valve supply, Self-cleaning showerhead |
Includes Valve | Yes |
Includes Handheld Showerhead | No |
ADA Compliance | No |
Fixed Showerhead Flow Rate | 1.6 gpm |
Includes Handle | Yes |
Showerhead Function | Multi |
Vandal Resistant Features | Vandal Resistant Fasteners |
Showerhead Shape | Cylinder |
Shower Valve Type | Pressure Balancing |
Description
Apex Shower, ADA Compliance No, Connection Size 1/2 in, Male NPT, Faucet Handle Type Knob, Chrome, Fixed Showerhead Flow Rate 1.6 gpm, Number of Handles 1, Overall Depth 3 in, Overall Height 28 13/20 in, Overall Width 7 1/2 in, Acorn, Apex 450B Series, Shower Connection Type 1/2 in NPT, Shower Valve Type Pressure Balancing, Showerhead Function Multi, Showerhead Material Plastic, Showerhead Shape Cylinder, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Colny Tpmt 20G Ss Sink3Hol wDrin (20SB.8252283S.075)
- FOAMGLAS 1-3/8" Closed Cell Glass Elbow Pipe Fitting Insulation, 1" Wall (564247)
- MOEN Banbury Vanity Shelf (Y2690BN)
- LEGEND VALVE 1" S-1002 BALL VALVE (101-085)
- SHOWER-WARE ADA Apex Shower (456BADA-W)
- SHOWER-WARE Apex Shower (456B-W)
- SHOWER-WARE ADA Apex Shower (458BADA-W)
- PRIME-LINE SHOWER DOOR BTTM SEAL36 in. (M 6258)
- ANZZI Leon 48 in. x 76 in. Frameless Sliding Shower Door in Brushed Gold (SD-AZ8077-01BG)
- KOHLER Service Kit, Trip Lever (1013521-G)
- MIDWEST FASTENER 7/8" Nylon Plastic Flat Shower Door Rollers 4PK (31388)
- Shower-Ware Shower & Bathtub Parts