Shop All Chemical Resistant Gloves
Showa
VF, Chem Res Gloves, XXL, 160F68, PR
Mfr # 707D-11-V
Zoro # G500920799
product price: $2.15
/pr
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ANSI/ISEA Puncture Level 2
- Glove Length 12 in
- Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016
- Glove Texture Tread
Product Information
- Brand Showa
- MFR # 707D-11-V
- Zoro # G500920799
- UPC # 713740634311
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | XXL |
Description
Chemical Resistant Gloves, Palm and Fingers, 9 mil, 12 in, Glove Size XXL, Color Blue, Unsupported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULL THROTTLE Vest-Jr(77-125#) Green Rpd Dry, #142400-400-009-22 (142400-400-009-22)
- NOTCH Notch Chainsaw Chaps - Standard - Large (NCHAPR-L)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 60 PK (18-10004)
- JJ KELLER Spill-Kit Station Sign, 10" x 7", Vinyl, 8001206 (8001206)
- SHOWA VF, Chem Res Gloves, L, 160F66, PR (707D-09-V)
- SHOWA Chem Glove Org Pvc Lg (620L-09.RT)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (717-10)
- SHOWA SHOWA 723 Chemical-Resistant 24-mil Neoprene Gloves (723L-09)
- SHOWA Chemical Resistant Glove, 22 mil, Sz 11, PR (747-11)
- SHOWA Black Knight PVC Gloves 12" L (WPL390)
- HONEYWELL Chemical Resistant Glove, Green, L, PR (33-3150E/9L)
- Showa Chemical Resistant Gloves