Shop All General Purpose Gloves
Showa
SHOWA Best TerryPLUS B937C Kevlar Terry Blend Gloves with Dots, 12PK
Mfr # 937C-09
Zoro # G008108934
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Showa
- MFR # 937C-09
- Zoro # G008108934
- Country of Origin Unknown
- Category General Purpose Gloves
Description
TerryPLUS seamless Kevlarcotton gloves feature thousands of high loops of Kevlarcotton for added air cushion to insulate against moderate temperatures and provide extra cut resistance The durable PVC dotted coating provides better grip and added protection from cuts The TerryPLUS is launderable, and both hands are colorcoded with an overcasting on the knitwrist for easy size identification and pairing after laundering Note Not for use with moving or serrated blades
- •Kevlar -cotton blended gloves
- •Neoprene dots for improved grip
- •Great resistance to extreme temperature, abrasions and cuts
- •Knit wrist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Keep Hands Clear Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0614-NP_14X10)
- KONG USA X-Large Alu, Body Orange, Gate Polish, Twist Lock (911OPN7PNKK)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Scratch (BK119)
- GOODYEAR Goodyear "Commercial Moderna" Rubber Stair Treads - 10" x 36" (6 Pack) (10-104-018-6pk)
- SHOWA VF, Gloves, Gen Purpose, M, 3RUG1, PR (BO500BM-V)
- SHOWA ESD Glove, 1 PR (AC800XL-09)
- SHOWA ESD Glove, 1 PR (AC200XL-09)
- SHOWA VF, Gloves, Gen Purpose, S, 6JZU0, PR (BO500BS-V)
- SHOWA ESD Glove, 1 PR (AC800S-06)
- SHOWA ESD Glove, 1 PR (AC200M-07)
- CONDOR Jersey Gloves, Poly/Cotton, S, Brown, PR (2UUJ3)
- Showa Gloves & Hand Protection