Shop All Coated Gloves
Showa
SHOWA Best Glove NitriPro 7066 Nitrile Palm Coated Gloves, 12PK
Mfr # 7066-10
Zoro # G307488850
product price: $54.79
/pk 12, $4.57/ea
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
Product Information
- Brand Showa
- MFR # 7066-10
- Zoro # G307488850
- Country of Origin Guatemala
- Category Coated Gloves
Dimensions
Glove Size | 10 |
Details
Item | Chem & Liquid Gloves |
Color | Blue |
Description
The NitriPro features tough, yet flexible, nitrile NBR coating that provides superior cut, puncture, snag and abrasion resistance and excellent resistance to oil and grease Palm coated and launderable, NitriPro is an economical replacement for medium to heavyduty leather palm work gloves NitriPro 7066 has a smooth finish for a good dry grip and more flexibility This glove also features a twopiece cotton jersey liner and safety cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Scott AV-3000™, Sureseal™ Full Face Respirator, S (805773-81)
- NMC Danger Keep Out Sign - Bilingual, ESD59PC (ESD59PC)
- BRADY Pipe Marker, Domestic Hot Water, 2 In.H (73887)
- WERNER SoftCoil Arc Flash Lanyard (Snaphooks) (C811100)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, XS, PR (4500-06)
- SHOWA Showa Atlas 305 Rubber-Coated Gloves (305M-08)
- SHOWA VF, Coated Glove, Blk/Gry, L, 23PG80, PR (370BL-08-V)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, 2XL, PR (377IPXXL-10)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, M, PR (377M-07)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377M-07)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (47-402)
- Showa Coated Gloves