SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, 12PK
Mfr # KV-300-S
Zoro # G607467579
Key Features
- Color Blue
- Closure Type Hand Specific
- Coating Material Latex
Product Information
- Brand Showa
- MFR # KV-300-S
- Zoro # G607467579
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Details
Item | Cut Resistant Gloves |
Color | Blue |
Closure Type | Hand Specific |
Coating Material | Latex |
Description
SHOWA Best Glove Atlas KV300 cut resistant gloves provide outstanding protection from nicks, cuts and abrasions while allowing maximum flexibility and feel These standard weight gloves features a 10 gauge Kevlar liner and a textured latex palm for an improved grip Their open back provides breathability and ergonomic shape increases comfort Atlas KV300 cut resistant gloves are ideal for use in glass handling, recycling, bottling and canning, sheet metal work, automtive and fabrication industries Caution products containing natural rubber latex may cause allergic reactions in some individuals
- •Blue latex palm coating
- •Seamless cut-resistant yellow Kevlar liner
- •Strongest tear, abrasion and cut resistance
- •Rough, textured grip
- •9.5" in length
- •ANSI Cut Level 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Bw Technologies By Honeywell Bw Clip Bwc2-M Single Gas Co Monitor, (BWC2-M)
- SCRUB ZONE Scrub Shirt, 2XL, Gray, Unisex (71221)
- GLOBAL INDUSTRIAL Hi-Vis Safety Vest, 2in Reflective Strips, Mesh, Blue, One Size (641643B)
- HEXARMOR Mechanics Gloves, L ( 9 ), Tan (2132-CYT-L (9))
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, M, 12PK (KV300-M)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, L, 12PK (KV300-L)
- SHOWA Cut Resistant Glove, White, Reversible, XL (910C-10)
- SHOWA Cut Resistant Gloves, Yellow/Black, L, PR (S-TEX300L-09)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (230-10)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2 (540L)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 11, 1 PR (11-435)
- Showa Gloves & Hand Protection