Shop All Coated Gloves
Showa
Showa Atlas 300 Traditional Rubber-Coated Gloves
Mfr # 300S-07
Zoro # G702679815
product price: $4.99
/pr
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Coating Material Polyester Latex
- Outside Diameter 0.15
- Width 4.3
- Height 1.2
Product Information
- Brand Showa
- MFR # 300S-07
- Zoro # G702679815
- UPC # 38054914677
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Outside Diameter | 0.15 |
Width | 4.3 |
Height | 1.2 |
Details
Color | Blue |
Glove Coating Material | Polyester Latex |
Description
These Showa Atlas 300 Traditional Rubber-Coated Gloves feature a textured natural rubber coating that gives you outstanding abrasion resistance and a sure grip while handling rough or slippery materials. Elastic knit wrist cuff prevents debris from entering the glove. One pair. Available sizes: S (7),M (8), L (9) or XL (10).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCDUB)
- LIFT SAFETY DAX Fiber Resin Full Brim Black (HDF-15KG)
- DEX SAVIOR Mechanics Glove, Hi Viz Green, Neoprene Shell, Medium (MG101/M)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5311)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, 2XL, PR (377IPXXL-10)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, M, PR (377IPM-07)
- SHOWA Coated Gloves, Blk/Gr, L, VF, 43YT10, PR (341L-08-V)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (370BL-08)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-09)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (370BS-06)
- CONDOR Coated Gloves, XL, Nylon, Nitrile, PR (60VY84)
- Showa Gloves & Hand Protection