Shop All Chemical Resistant Gloves
Showa
SHOWA 747 Chemical-Resistant 19"L, 22-mil Nitrile Gloves
Mfr # 747-10
Zoro # G502680035
product price: $11.89
/pr
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 19 in
- Color Green
- Width 7.5
- Height 0.5
- Glove Materials Nitrile
Product Information
- Brand Showa
- MFR # 747-10
- Zoro # G502680035
- UPC # 38054652401
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 19 in |
Width | 7.5 |
Height | 0.5 |
Details
Color | Green |
Glove Materials | Nitrile |
Description
Premium nitrile gloves offer superior protection against a wide range of solvents, oils, greases, fats, acids, alkalis, alcohols and other chemicals. The pebble-textured bisque grip makes wet work easier and safer. Ergonomic design maximizes comfort. Available sizes: 7 (S), 8 (M), 9 (L), 10 (XL), 11 (XXL).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Fingerless Work Gloves - X-Large (48-22-8743)
- SCHNEIDER ELECTRIC L-Shape Bracket, For 84/106/120mm Beacons (XVCZ23)
- ULTRATECH Ultra-Drain Guard, Round Adjustable Frame Model - 22" - 25" (8920)
- NMC Lockout Center (LOB1YBI)
- SHOWA Chemical Resistant Gloves, 10, Black, PR (890-10)
- SHOWA SHOWA 723 Chemical-Resistant 24-mil Neoprene Gloves (723L-09)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710S-07)
- SHOWA Chemical Protection Gloves, Nitrile, Blue, 2XL ( 11 ), 90 PK (7005PFXXL)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721L-09)
- SHOWA Chemical-Resistant Gloves, Blue, XL/10, PR (CN750XL-10)
- MAGID Chem & Liquid Gloves, Yellow, 12 PK (620M)
- Showa Chemical Resistant Gloves