Shop All Chemical Resistant Gloves
Showa
SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves
Mfr # 727-11
Zoro # G702679792
product price: $4.69
/pr
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 13 in
- Color Green
- Width 6
- Height 1
- Glove Materials Nitrile
Product Information
- Brand Showa
- MFR # 727-11
- Zoro # G702679792
- UPC # 38054632311
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Glove Size | 11 |
Width | 6 |
Height | 1 |
Details
Color | Green |
Glove Materials | Nitrile |
Description
An industry leader in hand protection, these premium nitrile gloves provide superior defense against a broad range of solvents, oils, greases, fats, acids, alkalis, alcohols and other chemicals. The pebble-textured bisque grip makes wet work easier and safer. The flexible, unsupported design reduces hand fatigue and improves dexterity. Available sizes: 6 (XS), 7 (S), 8 (M), 9 (L), 10 (XL), 11 (XXL).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR Insulated 50C 300D Parka, S (3957FRJ-S)
- SIGNMISSION OSHA Sign, 3.5" Height, Please Do Not Sit Stand Or Climb Here Thank You, Landscape, 10PK (OS-DS-D-35-L-2106-10PK)
- NOVUS PRODUCTS Safety Cone, 18 in Height, 18 1/2 in Width, Cloth, Triangle, English, Spanish (PC111Y)
- SAFETY WORKS 50X80 Blu Rain Poncho (49106/O)
- SHOWA Showa 727 15-mil Nitrile Gloves (727-06)
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-07)
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-08)
- SHOWA VF, Chem Res Gloves, 60GR90, PR (CS720XXL-11-V)
- SHOWA SHOWA NSK24 Chemical-Resistant 15-mil Biodegradable Nitrile Gloves (NSK24-09)
- SHOWA Chemical Resistant Glove, PVC, M, PR (600M-08)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212R)
- Showa Gloves & Hand Protection