Shop All Chemical Resistant Gloves
Showa
SHOWA 723 Chemical-Resistant 24-mil Neoprene Gloves
Mfr # 723L-09
Zoro # G802679999
product price: $6.05
/pr
Sold in multiples of 2 for $12.10
$12.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.32
- Height 0.2
- Color Black
- Glove Length 13 in
- Width 5.5
Product Information
- Brand Showa
- MFR # 723L-09
- Zoro # G802679999
- UPC # 38054428297
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Outside Diameter | 0.32 |
Height | 0.2 |
Glove Length | 13 in |
Width | 5.5 |
Details
Color | Black |
Glove Materials | Neoprene |
Description
Protect your hands from a wide range of oils and chemicals with these Showa Chloro-Flex 24-mil Flock-Lined Neoprene Gloves. 13"L. Black. Available sizes: S (7), M (8), L (9) or XL (10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Leather All Purpose Gloves, Small (60606)
- MUTUAL INDUSTRIES Engineering Grade Foil Backed Pavement M, 4 inch Height, 10 Inch Width (17793-41-4000)
- SKULLERZ BY ERGODYNE In/Outdoor Lens Matte Black Frameless Safety Glasses (VALI)
- VF IMAGEWEAR Flame Resistant Coverall, Blue, Cotton/Nylon, 34 (CLD4RB RG 34)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, XL, 1 Pair (727-10)
- SHOWA 17" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6797)
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Extra Large, 2PK (7803059)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (7712R)
- SHOWA 14" Chemical Resistant Gloves, Butyl, 2XL, 1 PR (878-11)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, S, 1 PR (281S-07.EU)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (NSK24-11-V)
- Showa Chemical Resistant Gloves