Shop All Cold Weather Gloves
Showa
Showa 460 Insulated 12 PVC Coated Gloves, 12PK
Mfr # 460XL
Zoro # G207467368
product price: $214.99
/pk 12, $17.92/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lining Micro Fleece
- Size XL
- Cuff Slip On Cuff
- Coating Material PVC
- Material Cotton
Product Information
- Brand Showa
- MFR # 460XL
- Zoro # G207467368
- Country of Origin Malaysia
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Lining | Micro Fleece |
Cuff | Slip On Cuff |
Item | Gloves |
Coating Material | PVC |
Material | Cotton |
Description
Showa's 460 PVC Coated Gloves are flexible and soft, absorbing perspiration for ultra comfortable extended wear and with good mechanical resistance The gloves seal and protect the hand against chemicals while remaining flexible, up to 20 C external temperature
- •A flexible, soft glove that absorbs perspiration, for ultra comfortable extended wear and with good mechanical resistance.
- •Seals and protects the hand against chemicals while remaining flexible, up to -20?C external temperature
- •Impermeable for working in damp or greasy environments, enabling you to grip objects securely
- •Surface provides tactile feel and better grip
- •Effective cold protection
- •Designed for easy movement and continuous wear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 2 ft L Red (170972)
- 3M 3M OUTDOOR SFTY GLSS GRY (90835)
- SQUIDS BY ERGODYNE Swiveling Glove Clip (3420)
- LEGEND VALVE A93 1-1/2" NPSH X 1-1/2" NPT (322-614)
- SHOWA Insulated Rubber-Coated Jersey Gloves (96NFW-10)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, L (406L-08)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, L (477L-08)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, XL (282XL-10)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, 2XL (406XXL-10)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, 2XL (477XXL-10)
- SUPERIOR GLOVE Goatskin Drivers Kelvar(R) LndXXL, PR (378GKTKLXX)
- Showa Cold Weather Gloves