Shop All Disposable Gloves
Showa
Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue
Mfr # 8005PF-XL
Zoro # G107467512
product price: $28.29
/pk 50, $0.57/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 8 mil
- Length 9.5in
- Latex-Free Yes
Product Information
- Brand Showa
- MFR # 8005PF-XL
- Zoro # G107467512
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9.5in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Grade | Industrial |
Finish | Smooth |
Description
Manufactured by SHOWA Best with a patented low modulus formulation, NDEX Plus lightly powdered latex disposable gloves provide dexterity and a significant reduction in hand fatigue These blue, eightmil one mil11000 of an inch style NDEX lab safety gloves provide superior comfort and barrier protection against a variety of chemicals, greases, oils and blood borne pathogens for laboratory, chemical splash protection, environmental sampling
- •9.5" long
- •Eight-mil (one mil=1/1000 of an inch) thickness
- •100% nitrile utility grade, non-latex disposable glove
- •Blue color
- •Smooth finish
- •Patented low modulus formulation
- •Provides unmatched dexterity and a significant reduction in hand fatigue
- •50 gloves per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MultiMaster 18 oz Double Palm Gloves with Gauntlet Cuff, 12PK (64G)
- FEDERAL SIGNAL Amplifier Assembly, 24VAC/DC (K2005502A-04)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 11 3/4in, 3W (LQC 2 R EL N)
- MCR SAFETY 12 Pr Cut Pro Hero 7 Gauge ARX Aramid Fiber Cut Rstnt Wk Glvs XL (93861-XL)
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (7700PFTL)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Fluorescent Green (7705PFTXL)
- SHOWA 9500PF, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 50 PK, Fluorescent Green (9500PFM)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (7500PFS)
- SHOWA 8005, Single Use Gloves, 8 mil Palm, Nitrile, Powdered, M, 50 PK, Blue (8005M)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (6110PFS)
- PIP Disposable Gloves, 5 mil Tips/4 mil Palm Palm, M, 100 PK, Blue (GLV103-M)
- Showa Disposable Gloves