Shop All Disposable Gloves
Showa
Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue
Mfr # 7500PFXXL
Zoro # G402680074
product price: $17.35
/pk 100, $0.17/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Length 9 1/2 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Showa
- MFR # 7500PFXXL
- Zoro # G402680074
- UPC # 38054382100
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | 2XL |
Length | 9 1/2 in |
Width | 5.2 |
Height | 2.9 |
Outside Diameter | 2.1 |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Description
These 9-1/2"L Powder-Free Nitrile Gloves give you the protection you need at a great price. Nitrile gloves have a textured grip and rolled cuff for easy on and off. Choose from 4-mil or 8-mil thickness. Available sizes: S (6-7), M (7-8), L (8-9), XL (9-10) or 2XL (10-11).
4-mil: S-2XL, pkg. of 100.
8-mil: S-XL, pkg. of 50.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Pk50, Material: Adhesive Backed Vinyl (DL62BP50)
- 3M Tie-Off Adaptor, 20 ft., No Wear Pad (5900582)
- WEARWELL 6 ft. L x PVC Sponge, 1/2" Thick (452.12X3X6BYL)
- NEVS Tape, Valium 1/2" x 500" Red w/Black (SANT-58)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (7500PFS)
- SHOWA 2005PF, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, XL ( 9 ), 100 PK, Clear (2005PFXL-09)
- SHOWA 8005, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powdered, M, 50 PK, Blue (8005M)
- SHOWA 7005, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powdered, L (9), 100 PK, Blue (7005L)
- SHOWA 6112PF, Nitrile Disposable Gloves, 4 mil Palm, Biodegradable Nitrile, Powder-Free, 2XL, 90 PK (6112PFXXL)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (6110PFL)
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, M (8), 100 PK, Gray (2850/M)
- Showa Gloves & Hand Protection