Shop All Coated Gloves
Showa
Nitrile Coated Gloves, Palm Coverage, Green, S, PR
Mfr # 4500-07
Zoro # G0052613
original price:
$3.69
5% off
new price: $3.49
/pr
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Showa
- MFR # 4500-07
- Zoro # G0052613
- UPC # 038054448370
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | 7 |
Glove Length | 8 in |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121XX, Standards ANSI/ISEA, CE, EN388 3444, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD 2XL, Blue, Zipper with Storm Flap (9015-2XL)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10014241)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6361 (06361)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 5 ft. L x (CK 0035YB)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, L, PR (4500-09)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377M-07)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (381M-07)
- SHOWA Showa 451 Latex-Coated Thermal Fit Gloves (451S-07)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377S-06)
- SHOWA Foam Latex Coated Gloves, Palm Coverage, Black/Blue, XL, PR (306XL-09)
- BDG 15 Gauge Seamless Knit Anti-Static Nylon/Copper w/ PU Palm, Size X2L (11) (99-1-9779-11)
- Showa Coated Gloves