Shop All Coated Gloves
Showa
Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR
Mfr # 350XL-10
Zoro # G4147692
original price:
$4.85
38% off
new price: $2.99
/pr
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Size XL
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray/Green
Product Information
- Brand Showa
- MFR # 350XL-10
- Zoro # G4147692
- UPC # 038054918606
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4132X, Standards ANSI/ISEA 105-2005, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CONNECTOR-TWIST CLEVIS-SCREW-STAINLESS 1.85" x2.2" x1.3" (A-B1ABK1610)
- OIL-DRI Portable Spill Kit, Chem/Hazmat (L90450)
- REEBOK Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- GEORGIA BOOT CC5 Insole, MEM (GB00111)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, M, PR (350M-08)
- SHOWA Small Atlas 370 Nitril Black Glove (1046366)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (300L09)
- SHOWA VF, Coated Gloves, Nitrile, XXL, 160G09, PR (S-TEX581XXL-10-V)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, M, PR (962M-09)
- SHOWA VF, Coated Gloves, Grn, 10, 6KF81, PR (4500-10-V)
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, M, (RWG14M)
- Showa Coated Gloves