Shop All Coated Gloves
Showa
Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR
Mfr # 381XL-09
Zoro # G0638537
product price: $5.79
/pr
$5.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
Product Information
- Brand Showa
- MFR # 381XL-09
- Zoro # G0638537
- UPC # 713740076494
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Microfiber Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Climbing Orange Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1312)
- DURABLE CORP E 3' X 5' Red Entrance Mat Entrance Mat (613S35RD)
- CHEMSPLASH ChemSplash® 1, 28" x 46" Chemical Resistant Apron, L, PK100 (702846Y)
- ACCUFORM Confined Space Stencil (CST720)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (381S-06)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (381M-07)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (381L-08)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR (960L-10-V)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, M, PR (300BM-08)
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (7166R-10-V)
- 212 PERFORMANCE Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Red, M, 12PK (AXSDG-05-009)
- Showa Gloves & Hand Protection