Shop All Coated Gloves
Showa
Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR
Mfr # 380XL-09-V
Zoro # G4377373
product price: $5.25
/pr
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Showa
- MFR # 380XL-09-V
- Zoro # G4377373
- UPC # 038054076498
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Details
Item | Coated Gloves |
Color | Black/Blue |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm and Fingers |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Foam |
Thickness | 13 ga |
Reversible | No |
Application | Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling |
Thumb Style | Wing |
Glove Lining Material | Nylon |
Glove Style | Knit |
Finger Style | Full Finger |
Glove Cut | Gunn |
Cuff Style | Knit Wrist |
Glove Materials | Nylon |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 25/PK (MHZW20SLP)
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (8135L)
- PORTWEST Dermiflex Glove, XL (A350)
- IRONWEAR Goggle Retainer Clip Metal Detectable (3995)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, XL, PR (960XL-11)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (380L-08)
- SHOWA Latex Coated Gloves, Palm Coverage, Black/Blue, XL, PR (341XL-09)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, L, PR (377IPL-08)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (370BM-07)
- SHOWA Nitrile Coated Gloves, Full Coverage, Black/Red, L, PR (7000R-10)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, M, PR (305M-08)
- Showa Coated Gloves