Shop All Coated Gloves
Showa
Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR
Mfr # 380M-07-V
Zoro # G4377364
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Showa
- MFR # 380M-07-V
- Zoro # G4377364
- UPC # 038054076474
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | M |
Glove Length | 9 in |
Details
Item | Coated Gloves |
Color | Black/Blue |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm and Fingers |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Foam |
Thickness | 13 ga |
Reversible | No |
Glove Cut | Gunn |
Thumb Style | Wing |
Glove Style | Knit |
Finger Style | Full Finger |
Glove Lining Material | Nylon |
Application | Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling |
Cuff Style | Knit Wrist |
Glove Materials | Nylon |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, 2" W, Yellow, 100 ft. L (149629)
- GLOWEAR BY ERGODYNE Lime S/M Hi-Vis FR Safety Vest - Class 2, Dual Compliant (8261FRHL)
- CONDOR Safety Glasses, Clear Anti-Scratch (4VAZ1)
- PLASTICADE Crowd Control Barricade, Deluxe, 7 ft., Wht (2007-W)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (380L-08-V)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR (380S-06-V)
- SHOWA SHOWA Best Glove NitriFlex Lite 4500 Nitrile Palm Coated Gloves, 12PK (4500-09)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (BO500B-XL)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 7, PR (382M-07)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (BO500B-L)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (33-G115)
- Showa Gloves & Hand Protection