Shop All Disposable Gloves
This Product is Discontinued
Showa
Nitrile, 50 PK, Blue (Discontinued)
Mfr # 8005L
Zoro # G302679840
This Product is Discontinued
Key Features
- Color Blue
- Material Nitrile
- Length 9.25
- Outside Diameter 1.3
- Width 5.2
Product Information
- Brand Showa
- MFR # 8005L
- Zoro # G302679840
- UPC # 38054678197
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Length | 9.25 |
Outside Diameter | 1.3 |
Width | 5.2 |
Height | 2.6 |
Details
Color | Blue |
Material | Nitrile |
Description
These 8-mil N-DEX Nitrile Gloves feature lightly powdered interior. USDA accepted. Available sizes: S (6-7), M (7-8), L (8-9) or XL (9-10).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.