Shop All Coated Gloves
Showa
Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, S, PR
Mfr # 330S-07
Zoro # G4507492
original price:
$6.53
8% off
new price: $5.95
/pr
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Black/Gray
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Showa
- MFR # 330S-07
- Zoro # G4507492
- UPC # 038054916176
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Glove Size | S |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2142, Standards ANSI/ISEA 105-2005, ASTM, CE 2142, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1390-RD_10X7 (U3-1390-RD_10X7)
- STRANCO Reflective Number Label, 5, 2-1/2in H, PK25 (RUM200-5-YB)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, XL, 12PK (B580E-XL)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Btm (GFR3110)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, S, PR (377S-06)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, XL, PR (4500-10)
- SHOWA PVC Coated Gloves, Full Coverage, Green, S, PR (600S-07)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, XS, PR (4500-06)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (380L-08-V)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (BO500W-XL)
- PIP G-Tek, PK12 (33-325/XL)
- Showa Coated Gloves