Shop All Coated Gloves
Showa
Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, White/Yellow, M, PR
Mfr # 99NFWPCP-09
Zoro # G6594800
product price: $4.55
/pr
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Yellow
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage 3/4 Dip
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Showa
- MFR # 99NFWPCP-09
- Zoro # G6594800
- Country of Origin Guatemala
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Details
Item | Coated Gloves |
Color | White/Yellow |
Glove Coating Material | Natural Rubber Latex |
Glove Coating Coverage | 3/4 Dip |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Glove Lining Material | Cotton-Poly Flannel |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR478)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSL)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/12)
- ACCUFORM Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (TAL321)
- SHOWA Showa Atlas 317 Fluorescent YellowithOrange Latex-Coated Gloves (317L-09)
- SHOWA VF, Coated Gloves, Grn, 10, 6KF81, PR (4500-10-V)
- SHOWA Latex Coated Gloves, Palm Coverage, Black/Blue, M, PR (341M-07)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, L, PR (377IPL-08)
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (7166R-10-V)
- SHOWA Showa Atlas 300 Traditional Rubber-Coated Gloves (300XL-10)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 11, PR (11-840)
- Showa Coated Gloves