Shop All Coated Gloves
Showa
Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, White/Yellow, L, PR
Mfr # 66NFW-10-V
Zoro # G5383163
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- Color White/Yellow
- Glove Coating Material Latex
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level 0
Product Information
- Brand Showa
- MFR # 66NFW-10-V
- Zoro # G5383163
- UPC # 038054572617
- Country of Origin Guatemala
- Category Coated Gloves
Dimensions
Glove Size | 10 |
Glove Length | 10 in |
Details
Item | Knit Gloves |
Color | White/Yellow |
Glove Coating Material | Latex |
Glove Coating Coverage | 3/4 |
ANSI/ISEA Abrasion Level | 0 |
Silicone-Free | No |
Glove Coating Finish | Crinkled |
Standards | ANSI, EN388 |
Palm Material | Natural Rubber |
Thumb Style | Full |
ANSI/ISEA Puncture Level | 4 |
ANSI/ISEA Cut Level | 2 |
Glove Hand Style | Left and Right |
ANSI/ISEA Puncture Force | 10 |
ANSI/ISEA Cut Level - 2011 | 2 |
Stitching Material | Nylon |
Glove Cut | Gunn |
Description
Knit Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 0, Standards ANSI, EN388, Glove Coating Cover 3/4, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY ToughStripe Floor Marking Tape Roll - Polyester, Diagonal Stripes, Black on Orange, 3in x 100' (132434)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL2X001200)
- MCR SAFETY Coated Gloves, M, Black, PR (N9695M)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH5110)
- SHOWA Showa Atlas 305 Rubber-Coated Gloves (305L-09)
- SHOWA Nitrile Coated Gloves, 3/4 Dip Coverage, White/Gray, M, PR (4000P-09)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, M, PR (960M-09)
- SHOWA General Purpose Gloves, Natural Rubber Palm Coating, Gray/Blue, Lg (300L-09)
- SHOWA VF, Coated Gloves, Blk/Bl, S, 4THF8, PR (377S-06-V)
- SHOWA Showa Best Glove 370BM-07.RT Medium Atlas 370 Nitril Black Glove (1046374)
- PORTWEST Double-Dipped Latex Gauntlet, XL (A801)
- Showa Coated Gloves