Shop All Disposable Gloves
Showa
N-Dex, Nitrile Disposable Gloves, M, 50 PK
Mfr # 7700PFTM
Zoro # G907467422
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Series N-Dex
Product Information
- Brand Showa
- MFR # 7700PFTM
- Zoro # G907467422
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Series | N-Dex |
Description
The NDEX Free is the world's first accelerator free disposable nitrile glove Developed by Best to the same exacting standards of its NDEX family of hand protection, the NDEX Nighthawk also features exceptional Electrostatic Dissipative Properties making it perfect for electronic applications With new textured fingertips, NDEX Free black nitrile gloves provide laboratory, pharmaceutical and industrial workers an acceleratorfree option with greater grip, comfort and dexterity that is not made with natural rubber latex These black disposable gloves come 50 per box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 3-17/64" x 984 ft. Black Ribbon (IP-R6102)
- ACCUFORM SAFETY LABEL HYDRAULIC OIL 2 in x 9 in LCHL588 (LCHL588)
- AVENGER SAFETY FOOTWEAR Size 17 FOUNDATION CN PR, MENS PR (A7400-17W)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - 2XL/3XL (48-73-5033)
- SHOWA 8005PF, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (8005PFXL)
- SHOWA N-DEX, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M (8), 50 PK, Black (7700PFTM)
- SHOWA 9700PF, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L (9), 50 PK, Black (9700PFL)
- SHOWA W1005, Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, M (8), 100 PK, White (W1005M)
- SHOWA N-Dex, Nitrile Disposable Gloves, Nitrile, XL, 50 PK (WPL362-XL)
- SHOWA 7005, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (7005PFS)
- SAS SAFETY Value-Touch, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, White (SAS-6593-20)
- Showa Disposable Gloves