Shop All Disposable Gloves
Showa
N-Dex, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black
Mfr # 7700PFTXL
Zoro # G602680058
product price: $10.49
/pk 50, $0.21/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 4 mil
- Length 9 1/2 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Showa
- MFR # 7700PFTXL
- Zoro # G602680058
- UPC # 38054681005
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9 1/2 in |
Height | 1.6 |
Width | 5.2 |
Outside Diameter | 0.85 |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Series | N-Dex |
Description
These versatile, N-DEX Nitrile Gloves function the same as light blue 4-mil gloves (Item # B7005), but the black color is preferred in shops and other rugged work environments. Plus, gloves are powder- and accelerator-free to decrease your chances of developing dermatitis. Available sizes: S (6-7), M (7-8), L (8-9) or XL (9-10).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 18" Chemical Resistant Gloves, PVC, L, 12PK (6418)
- LYLE Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1798-HI_12x18 (T1-1798-HI_12x18)
- HY-KO Do Not Disturb/Privacy Please Door Insert, 50PK (DH-110)
- DEFENDER SAFETY Procedure Face Mask ASTM Level 2, 98 PFE, Medical Grade, MADE IN USA, FDA 510k Cleared, 2000PK (UDSM-PM02-03-C)
- SHOWA N-Dex, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (7700PFTL)
- SHOWA N-Dex, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (7700PFTM)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK, Blue (7500PFS)
- SHOWA 9905PF, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (9905PFXL)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, M ( 8 ), 200 PK (7502PFM)
- SHOWA 6005PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (6005PFL)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, M, 100 PK, Green (92-500 M)
- Showa Gloves & Hand Protection