Shop All Cut-Resistant Gloves
Showa
Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, M, 1 PR
Mfr # S-TEX350M-08
Zoro # G3589424
product price: $11.99
/pr
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Green/Yellow
- Glove Coating Finish Smooth
Product Information
- Brand Showa
- MFR # S-TEX350M-08
- Zoro # G3589424
- UPC # 038054942687
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X43D, Standards ANSI/ISEA 105-2005, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V30 Nemesis Safety Glasses, Scratch-Resistant, Wraparound, Black Half-Frame, Clear Lens (25676)
- DEWALT Reading Glasses, +3.0, Clear, Polycarbonate (DPG59-130D)
- TAPE LOGIC Tape Logic® Number Labels, "3", 1" Circle, Fluorescent Red, 500/Roll (DL6753)
- JOMAC Terry Heat Restnt Gauntlet Cuff Lined Xl (636HRL)
- SHOWA Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, S, 1 PR (S-TEX350S-07)
- SHOWA Cut Resistant Gloves, Gray/Black, M, PR (S-TEX541M-07)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (546X-S)
- SHOWA Cut A5, 1 PR (XC500S-06)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (386XL-09)
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/M (8127-08)
- AZUSA SAFETY Bluwolf, 18 ga. Cut Resistant ANSI A4 Gloves, Polyurthane Palm Coating/Nitrile Reinforced Thumb, S (BW4020)
- Showa Gloves & Hand Protection