Shop All Chemical Resistant Gloves
Showa
Glove, Chemical Resistat, Seamless Knit, PR
Mfr # CS721S-07
Zoro # G502492478
original price:
$7.75
26% off
new price: $5.69
/pr
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Nitrile
- Glove Thickness 1.23 mm
- Glove Length 13 3/4 in
- Series CS721
- Supported / Unsupported Unsupported
Product Information
- Brand Showa
- MFR # CS721S-07
- Zoro # G502492478
- UPC # 713740071376
- Country of Origin Viet Nam
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 3/4 in |
Glove Size | 7 |
Description
Chemical, grip, seamless, Fully, 1.23 mm, 13 3/4 in, Glove Size 7, Color Blue, Unsupported, Standards EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U1-1029-NA_14x10 (U1-1029-NA_14x10)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 12PK (TTP030PU-090)
- BRADY Floor Stencil, Polypropylene, 4" Overall H, 148808 (148808)
- MACURCO Gas Detector Adapter, LED, 1-3/4 in. Depth (MRS-485)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721XXL-11)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721XL-10)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721L-09)
- SHOWA Showa 747 22-mil Nitrile Gloves (747-07)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (600L-09)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, S, 1 PR (281S-07.EU)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-155)
- Showa Chemical Resistant Gloves