Shop All Chemical Resistant Gloves
Showa
Glove, Chemical Resistat, Seamless Knit, PR
Mfr # CS711L-09
Zoro # G902492467
product price: $5.29
/pr
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Finish Foam
- Glove Coating Material Nitrile
- EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi
- Supported / Unsupported Unsupported
- Hand Style Left and Right
Product Information
- Brand Showa
- MFR # CS711L-09
- Zoro # G902492467
- UPC # 713740070393
- Country of Origin Viet Nam
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 13 3/4 in |
Description
Chemical, grip, seamless, Fully, 1.47 mm, 13 3/4 in, Glove Size 9, Color Blue, Unsupported, Standards EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Marine Kadett Boot Blue (VW24-9)
- HONEYWELL UVEX Protective Goggles, Clear Anti-Fog, Anti-Scratch Lens, Stealth(R) Series (S3992X)
- PIP Cabaret Gray Stretch Nylon Glove, PK12 (130-600GM)
- INNOTEX Fire Hood, Tan/Blue, M/L, 21" L (INNOTEX GRAY 25)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711XXL-11)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711XL-10)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711M-08)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 1 PR (707HVO-07)
- SHOWA Chemical Resist Gloves, Nitrile, 7, Ylw, PR (772S-07)
- SHOWA Chemical Resistant Gloves, 11, Black, PR (892-11)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-430)
- Showa Gloves & Hand Protection