Shop All Chemical Resistant Gloves
Showa
Glove, Chemical Resistat, Seamless Knit, PR
Mfr # CS710XL-10
Zoro # G102492496
product price: $4.85
/pr
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Texture Location Fully
- Glove Hand Style Left and Right
- Glove Materials Polyester
- Glove Coating Material Nitrile
- Impact Glove Type CE Rated
Product Information
- Brand Showa
- MFR # CS710XL-10
- Zoro # G102492496
- UPC # 713740068307
- Country of Origin Viet Nam
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 11 3/4 in |
Description
Chemical, grip, seamless, Fully, 1.47 mm, 11 3/4 in, Glove Size 10, Color Blue, Unsupported, Standards EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 18 in L, White (CTSS-2-18TH)
- TRU-SPEC Trouser, R/M, Multicam, Waist 32" to 34" (2045)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 9 (97-631)
- NMC Danger Do Not Start This Machine Tag, Pk25 (RPT7ST)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710R)
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK (620-09)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (717-07-V)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710S-07)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660XL-10-V)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS700S-07)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, S, 1 PR (CP14S)
- Showa Gloves & Hand Protection