Showa

Glove, Chemical Resistat, Seamless Knit, PR


original price: $6.07
17% off
new price: $4.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Liner Material Polyester
  • Glove Texture Location Fully
  • Glove Length 13 3/4 in
  • Standards EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016
  • Supported / Unsupported Unsupported
See all product information

Product Information

Dimensions

Glove Size 9
Glove Length 13 3/4 in

Description

Chemical, grip, seamless, Fully, 1.16 mm, 13 3/4 in, Glove Size 9, Color Blue, Unsupported, Standards EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.