Shop All Chemical Resistant Gloves
Showa
Glove, Chemical Resistat, Seamless Knit, PR
Mfr # CS700XXL-11
Zoro # G202492457
product price: $4.19
/pr
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Glove Type CE Rated
- Color Blue
- Glove Coating Coverage Full
- Glove Coating Color Blue
- Glove Texture Location Fully
Product Information
- Brand Showa
- MFR # CS700XXL-11
- Zoro # G202492457
- UPC # 713740066310
- Country of Origin Viet Nam
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 11 3/4 in |
Description
Chemical, grip, seamless, Fully, 1.16 mm, 11 3/4 in, Glove Size 11, Color Blue, Unsupported, Standards EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Record Tag, 5-1/4"x3-1/4", PK25 (TRS248CTP)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, XL (65111303XL)
- GVS-RPB RPB Safety Breathing Tube Hose Washer, Pack of 5 (NV2023)
- BRADY Tag, 1 3/4 in W, White (M6-36-109)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS700S-07)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS700L-09)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS700XL-10)
- SHOWA Chemical Resistant Gloves, 9, Black, PR (892-9)
- SHOWA Showa Best Viton Glove, 10 (892-10)
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Medium (7802986)
- MAPA AK22 Stanslov Knit-Lined Nitrile Gloves, 14in L, Med Weight, Size 8 (34381048)
- Showa Gloves & Hand Protection