Showa

Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 7, PR


product price: $4.79
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/Blue
  • Glove Coating Material Foam Nitrile
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level 4
  • Silicone-Free Yes
See all product information

Product Information

  • Brand Showa
  • MFR # 382M-07
  • Zoro # G9088963
  • UPC #
    713740076074
  • Country of Origin Viet Nam
  • Category Coated Gloves

Dimensions

Glove Size M
Glove Length 11 in
Glove Length Style Standard

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Microfiber Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4121X, Standards CE, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.