Shop All General Purpose Gloves
Showa
ESD Glove, 1 PR
Mfr # AP800S-06
Zoro # G610901817
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Microporous Nitrile
- Series AP800
- Glove Coating Finish Embossed
- Sold As Pair
- Standards CE, EN 16350:2014, EN 388:2016
Product Information
- Brand Showa
- MFR # AP800S-06
- Zoro # G610901817
- UPC # 713740925464
- Country of Origin Viet Nam
- Category General Purpose Gloves
Dimensions
Size- Numeric | 6 |
Size- Alpha | S |
Glove Length | 6.3 in |
Details
Item | Knit Gloves |
Glove Coating Material | Microporous Nitrile |
Series | AP800 |
Glove Coating Finish | Embossed |
Sold As | Pair |
Standards | CE, EN 16350:2014, EN 388:2016 |
Glove Coating Coverage | Palm |
Thickness | 13 ga |
Knit Material | Engineered Yarn, Microfiber |
Glove Hand Style | Left and Right |
Knit Material Color | Blue/Gray |
Latex-Free | Yes |
Touchscreen Compatible | Yes |
Electrostatic Properties | Conductive |
EN 388 Rating | 4111A |
Pairs per Package | 12 |
Hand Protection Style | Glove |
Silicone-Free | Yes |
Palm Type | Coated |
Glove Features | Includes Liner |
Description
Knit Gloves, Knit Material Engineered Yarn, Microfiber, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 4111A, Standards CE, EN 16350:2014, EN 388:2016, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance Breathable, Form-Fitting, General Purpose, Lightweight, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Letters, Vinyl, 6"", Blk 38PK (CHA01184)
- WOLVERINE Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- ZORO SELECT Nonspike Flare Case, 14-1/2 In.H (95-07-003)
- PYRAMEX Safety Vest, Hi-Vis, Orange, XL (RVZ2420XL)
- SHOWA ESD Glove, 1 PR (AC200XL-09)
- SHOWA ESD Glove, 1 PR (AC800S-06)
- SHOWA ESD Glove, 1 PR (AC200M-07)
- SHOWA VF, Gloves, Gen Purpose, S, 6JZU0, PR (BO500BS-V)
- SHOWA ESD Glove, 1 PR (AC800XL-09)
- SHOWA VF, Gloves, Gen Purpose, M, 3RUG1, PR (BO500BM-V)
- IRONCLAD PERFORMANCE WEAR Touch Screen Work Gloves; Black - Medium (262743)
- Showa Gloves & Hand Protection