Shop All General Purpose Gloves
Showa
ESD Glove, 1 PR
Mfr # AC200M-07
Zoro # G710901809
product price: $10.49
/pr
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sold As Pair
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
- Series AC200
- Standards ANSI/ISEA 105-2016 CUT, CE, EN 16350:2014, EN 388:2016
Product Information
- Brand Showa
- MFR # AC200M-07
- Zoro # G710901809
- UPC # 713740925174
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Length | 6.7 in |
Size- Numeric | 7 |
Size- Alpha | M |
Details
Item | Knit Gloves |
Sold As | Pair |
Glove Coating Coverage | Uncoated |
Glove Coating Material | Uncoated |
Series | AC200 |
Standards | ANSI/ISEA 105-2016 CUT, CE, EN 16350:2014, EN 388:2016 |
ANSI/ISEA Cut Level | A4 |
Pairs per Package | 12 |
Palm Type | Uncoated |
Latex-Free | Yes |
EN 388 Rating | 3X42D |
Knit Material | HPPE |
Touchscreen Compatible | Yes |
Electrostatic Properties | Conductive |
Silicone-Free | Yes |
Knit Material Color | Gray |
Glove Construction | Seamless Knit |
Hand Protection Style | Glove |
Thickness | 18 ga |
Glove Hand Style | Left and Right |
Glove Features | Includes Liner |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Seamless Knit, Knit Material HPPE, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, EN 388 Rating 3X42D, Standards ANSI/ISEA 105-2016 CUT, CE, EN 16350:2014, EN 388:2016, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Coating Type Uncoated, Glove Performance Breathable, Form-Fitting, Lightweight, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Blue (G60101)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-399/S)
- ZING SDS Sign, 7 X 12", Projects 5", Plastic (6049)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LSMK004VSP (LSMK004VSP)
- SHOWA ESD Glove, 1 PR (AC200XL-09)
- SHOWA ESD Glove, 1 PR (AC800XL-09)
- SHOWA ESD Glove, 1 PR (AC800S-06)
- SHOWA VF, Gloves, Gen Purpose, S, 6JZU0, PR (BO500BS-V)
- SHOWA VF, Gloves, Gen Purpose, M, 3RUG1, PR (BO500BM-V)
- SHOWA ESD Glove, 1 PR (AP800S-06)
- CATERPILLAR CAT Men's Indoor/Outdoor Dipped Work Gloves Black XL 1 pair (CAT017400J)
- Showa General Purpose Gloves